Hirsh Industries

15'' x 26 1/2'' x 52'' Putty Filing Cabinet with 4 Drawers


product price: $438.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enhance your office space with this Hirsh Industries 15'' x 26 1/2'' x 52'' putty filing cabinet with 4 drawers. This commercial grade filing cabinet is the perfect addition to any busy office setting. It boasts a durable steel construction with a putty finish and it features a non-porous surface that is easy to clean. Its heavy-duty design ensures long-lasting use at your business.This cabinet features 4 drawers and it accommodates letter-size hanging files. The drawers are made with full-extension ball-bearing slides and they feature aluminum handles and thumb latches for easy access. For maximum security this cabinet includes a core-removable lock. It is constructed with 28% recycled content making it an eco-friendly option. For your convenience it ships fully assembled.Overall Dimensions:Width: 15''Depth: 26 1/2''Height: 52''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.