Shop All File Cabinets
Hirsh Industries
15'' x 22 7/8'' x 27 3/4'' Putty Mobile Pedestal Filing Cabinet with 2 Drawers
Mfr # 42019305
Zoro # G811589715
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42019305
- Zoro # G811589715
- Country of Origin China
- Category File Cabinets
Description
Create the ideal workstation with this Hirsh Industries 15'' x 22 7/8'' x 27 3/4'' putty mobile pedestal filing cabinet with 2 drawers. This filing cabinet is the perfect addition to any busy office setting. It boasts a durable steel construction with a putty finish and it features a non-porous surface that is easy to clean. To prevent it from falling over this cabinet includes a counterweight. It also comes with factory-installed hidden casters for easy mobility and its height makes it easy to roll under most work surfaces.This cabinet features 2 file drawers and it accommodates letter-size hanging files. The drawers are made with a commercial grade ball-bearing suspension to ensure that they open and close smoothly and quietly. Additionally the drawers have full-width J-pull handles and they extend out fully. For maximum security this cabinet includes a core-removable lock. It meets or exceeds ANSI-BIFMA standards. For your convenience it ships fully assembled.Overall Dimensions:Width: 15''Depth: 22 7/8''Height: 27 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG CURTAIN ROD EXT 24"" WHT (KN549)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 72" Round Plastic Folding Table (PFT2-71R)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", White (LF-214-WHITE-GG)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- HIRSH INDUSTRIES Lateral File 42 Wide 3-Drawer, Black, (14998)
- HIRSH INDUSTRIES 17648 Putty Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017648)
- HIRSH INDUSTRIES 36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16065)
- HIRSH INDUSTRIES 15 in W 5 Drawer File Cabinets, Light Gray, Letter (HVF1562LG)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- FIREKING 15-1/4" W 2 Drawer Vertical File, Parchment, Legal (2-2125-CPA)
- Hirsh Industries File Cabinets