Shop All File Cabinets
Hirsh Industries
15'' x 22 7/8'' x 27 3/4'' Light Gray Mobile Pedestal Filing Cabinet with 2 Drawers
Mfr # 42019307
Zoro # G711589709
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42019307
- Zoro # G711589709
- Country of Origin China
- Category File Cabinets
Description
Create the ideal workstation with this Hirsh Industries 15'' x 22 7/8'' x 27 3/4'' light gray mobile pedestal filing cabinet with 2 drawers. This filing cabinet is the perfect addition to any busy office setting. It boasts a durable steel construction with a light gray finish and it features a non-porous surface that is easy to clean. To prevent it from falling over this cabinet includes a counterweight. It also comes with factory-installed hidden casters for easy mobility and its height makes it easy to roll under most work surfaces.This cabinet feature 2 file drawers and it accommodates letter-size hanging files. The drawers are made with a commercial grade ball-bearing suspension to ensure that they open and close smoothly and quietly. Additionally the drawers have full-width J-pull handles and they extend out fully. For maximum security this cabinet includes a core-removable lock. It meets or exceeds ANSI-BIFMA standards. For your convenience it ships fully assembled.Overall Dimensions:Width: 15''Depth: 22 7/8''Height: 27 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- UMBRA Midnight Blackout Matte Black Double Curtain Rod 42 in L X 120 in L (1017290-038)
- MINUTE MAN ANCHORS Minute Man Anchors 3020 Steel Mobile Home Piers - 20" to 22" (3020)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- HIRSH INDUSTRIES Lateral File 42 Wide 3-Drawer, Black, (14998)
- HIRSH INDUSTRIES 17548 Putty Four-Drawer Vertical Legal File Cabinet - 18'' x 25'' x 52'' (42017548)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- HIRSH INDUSTRIES 17648 Putty Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017648)
- HIRSH INDUSTRIES 30 in W 3 Drawer File Cabinets, Black, Legal; Letter; A4 (HLF3041BL)
- HON HON, 600 SERIES FOUR-DRAWER LATERAL FILE, 42W X 18D X 52.5H, CHARCOAL (694LS)
- Hirsh Industries File Cabinets