Hirsh Industries

15'' x 19'' x 26'' White Mobile Pedestal Filing Cabinet with 3 Drawers


product price: $370.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create the ideal workstation with this Hirsh Industries 15'' x 19'' x 26'' white mobile pedestal filing cabinet with 3 drawers. This filing cabinet is the perfect addition to any busy office setting. It boasts a durable steel construction with a white finish and it features a non-porous surface that is easy to clean. It also comes with casters for easy mobility and its height makes it easy to roll under most work surfaces and desks.This cabinet features 2 box drawers and 1 file drawer and the full high-side file drawer accommodates letter-size hanging files. Additionally the drawers open and close smoothly with a three-quarter extension. For maximum security this cabinet includes a core-removable lock. It is made with 30% recycled material making it an eco-friendly choice. For your convenience this unit ships fully assembled.Overall Dimensions:Width: 15''Depth: 19''Height: 26''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.