Shop All File Cabinets
Hirsh Industries
15'' x 19'' x 26'' Black Mobile Pedestal Filing Cabinet with 3 Drawers
Mfr # 42020164
Zoro # G711582496
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh Industries
- MFR # 42020164
- Zoro # G711582496
- Country of Origin China
- Category File Cabinets
Description
Create the ideal workstation with this Hirsh Industries 15'' x 19'' x 26'' black mobile pedestal filing cabinet with 3 drawers. This filing cabinet is the perfect addition to any busy office setting. It boasts a durable steel construction with a black finish and it features a non-porous surface that is easy to clean. It also comes with casters for easy mobility and its height makes it easy to roll under most work surfaces and desks.This cabinet features 2 box drawers and 1 file drawer and the full high-side file drawer accommodates letter-size hanging files. Additionally the drawers open and close smoothly with a three-quarter extension. For maximum security this cabinet includes a core-removable lock. It is made with 30% recycled material making it an eco-friendly choice. For your convenience this unit ships fully assembled.Overall Dimensions:Width: 15''Depth: 19''Height: 26''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNEXION U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93879-59)
- FLASH FURNITURE Black/Gray Reclining Gaming Chair with Footrest (CH-00288-BK-GG)
- COMPONENT HARDWARE Stainless Steel Drawer Pan 20" W x 20" L (S81-2020-C)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.37", Laminate Top, Grey (XU-A48-RND-GY-T-A-CAS-GG)
- HIRSH INDUSTRIES 36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16065)
- HIRSH INDUSTRIES 30 in W 2 Drawer File Cabinets, Black, Legal; Letter; A4 (14971)
- HIRSH INDUSTRIES 36 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4 (14992)
- HIRSH INDUSTRIES 17548 Putty Four-Drawer Vertical Legal File Cabinet - 18'' x 25'' x 52'' (42017548)
- HIRSH INDUSTRIES Lateral File 42 Wide 3-Drawer, Black, (14998)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- Hirsh Industries File Cabinets