Shop All File Cabinets
Hirsh Industries
15 in W 5 Drawer File Cabinets, Light Gray, Letter
Mfr # HVF1562LG
Zoro # G805672461
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 61.37 in
- Number of Drawers 5
- Overall Depth 26-1/2 in
- Overall Height 61.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # HVF1562LG
- Zoro # G805672461
- UPC # 29404177798
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 61.37 in |
Overall Depth | 26-1/2 in |
Overall Height | 61.37" |
Width | 15 in |
Depth | 26.5" |
Inside Drawer Height (In.) | 10.55" |
Overall Width | 15" |
Inside Drawer Width | 12.05 in |
Inside Drawer Height | 10.55 in |
Inside Drawer Depth | 25.17 in |
Inside Drawer Width (In.) | 12.05" |
Inside Drawer Depth (In.) | 25.17" |
Details
Color | Light Gray |
Number of Drawers | 5 |
Series | Commercial Vertical - 26.5" Deep |
Configuration | File |
Base Material | Steel |
Item | File Cabinets |
Standards | GREENGUARD Gold Certified; Meets or Exceeds ANSI/BIFMA Standards; TAA Compliant |
Top Material | Steel |
Features | Five Drawers—Full metal follower block keeps files upright and organized. |
Weight Capacity-File Drawer | 54.4 lb |
Description
This commercial grade vertical file cabinet is perfect for business, educational, or personal offices. This cabinet feature a classic design and is constructed with high quality durable materials that are suitable for heavy-duty use. Ships fully assembled and is ready to accept letter width hanging file folders. Non-porous surface is easy to clean and disinfect. Each drawer includes 80% extension ball-bearing slides for smooth drawer action. Even fully loaded, these drawers open with ease. The aluminum handles and label holder are durable and functional making it easy to access and label drawer contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- TRADEMARK FINE ART Geno Peoples 'Speckled Trout' Canvas Art, 24x32 (ALI19558-C2432GG)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128153)
- HIRSH INDUSTRIES 30 in W 3 Drawer File Cabinets, Black, Legal; Letter; A4 (HLF3041BL)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Light Gray, Letter (HVF1541LG)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Putty, Letter (HVF1541PY)
- HIRSH 15" W 3 Drawer Desk Pedestal, Putty (19302)
- Hirsh Industries File Cabinets