Shop All File Cabinets
Hirsh Industries
15 in W 3 Drawer File Cabinets, Putty, Letter
Mfr # HVF1541PY
Zoro # G105672376
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 40.19 in
- Number of Drawers 3
- Overall Depth 22 in
- Overall Height 40.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # HVF1541PY
- Zoro # G105672376
- UPC # 29404248559
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 40.19 in |
Overall Depth | 22 in |
Overall Height | 40.19" |
Width | 15 in |
Depth | 22" |
Inside Drawer Height (In.) | 10.55" |
Inside Drawer Height | 10.55 in |
Inside Drawer Depth | 20.67 in |
Overall Width | 15" |
Inside Drawer Depth (In.) | 20.67" |
Inside Drawer Width | 12.05 in |
Inside Drawer Width (In.) | 12.05" |
Details
Color | Putty |
Number of Drawers | 3 |
Series | Commercial Vertical - 22" Deep |
Item | File Cabinets |
Standards | GREENGUARD Gold Certified; Meets or Exceeds ANSI/BIFMA Standards; TAA Compliant |
Configuration | File |
Top Material | Steel |
Features | Three Drawers—Follower wires help keep files upright. |
Base Material | Steel |
Weight Capacity-File Drawer | 44.7 lb |
Description
This commercial grade vertical file cabinet is perfect for business, educational, or personal offices. This cabinet feature a classic design and is constructed with high quality durable materials that are suitable for heavy-duty use. Ships fully assembled and is ready to accept letter width hanging file folders. Non-porous surface is easy to clean and disinfect. Each drawer includes 80% extension ball-bearing slides for smooth drawer action. Even fully loaded, these drawers open with ease. The aluminum handles and label holder are durable and functional making it easy to access and label drawer contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Spirit Candle - Bourbon and Spice - 5 oz. (70008)
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Light Gray, Letter (HVF1541LG)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- HIRSH INDUSTRIES Lateral File 42 Wide 3-Drawer, Black, (14998)
- HIRSH INDUSTRIES 30 in W 3 Drawer File Cabinets, Black, Legal; Letter; A4 (HLF3041BL)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- HIRSH INDUSTRIES 36 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4 (14992)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MA)
- Hirsh Industries File Cabinets