Shop All File Cabinets
Hirsh Industries
15 in W 3 Drawer File Cabinets, Light Gray, Letter
Mfr # HVF1541LG
Zoro # G505672464
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 40.19 in
- Number of Drawers 3
- Overall Depth 22 in
- Overall Height 40.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # HVF1541LG
- Zoro # G505672464
- UPC # 29404248573
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 40.19 in |
Overall Depth | 22 in |
Overall Height | 40.19" |
Width | 15 in |
Depth | 22" |
Overall Width | 15" |
Inside Drawer Width (In.) | 12.05" |
Inside Drawer Depth | 20.67 in |
Inside Drawer Height | 10.55 in |
Inside Drawer Depth (In.) | 20.67" |
Inside Drawer Height (In.) | 10.55" |
Inside Drawer Width | 12.05 in |
Details
Color | Light Gray |
Number of Drawers | 3 |
Series | Commercial Vertical - 22" Deep |
Top Material | Steel |
Standards | GREENGUARD Gold Certified; Meets or Exceeds ANSI/BIFMA Standards; TAA Compliant |
Item | File Cabinets |
Configuration | File |
Features | Three Drawers—Follower wires help keep files upright. |
Base Material | Steel |
Weight Capacity-File Drawer | 44.7 lb |
Description
This commercial grade vertical file cabinet is perfect for business, educational, or personal offices. This cabinet feature a classic design and is constructed with high quality durable materials that are suitable for heavy-duty use. Ships fully assembled and is ready to accept letter width hanging file folders. Non-porous surface is easy to clean and disinfect. Each drawer includes 80% extension ball-bearing slides for smooth drawer action. Even fully loaded, these drawers open with ease. The aluminum handles and label holder are durable and functional making it easy to access and label drawer contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling (138620ZUP)
- KARTRI Shower Curtain Hook, KASS151, Chrome, 100PK (KASS151|2)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- CORTECH Blue, Gray Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BG)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Putty, Letter (HVF1541PY)
- HIRSH INDUSTRIES 36 in W 4 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16067)
- HIRSH INDUSTRIES 36 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4 (14992)
- HIRSH INDUSTRIES 17648 Putty Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017648)
- HIRSH INDUSTRIES 15 in W 5 Drawer File Cabinets, Light Gray, Letter (HVF1562LG)
- WE'RE IT Desk it, Ultra Premium Series 34" 2 Drawer Locking Lateral File with File Bars, Grey Oak (UP112-GO)
- Hirsh Industries File Cabinets