Shop All File Cabinets
Hirsh Industries
15 in W 2 Drawer File Cabinets, Putty, Letter
Mfr # HVF152629PY
Zoro # G105672390
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 28.37 in
- Number of Drawers 2
- Overall Depth 26-1/2 in
- Overall Height 28.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # HVF152629PY
- Zoro # G105672390
- UPC # 29404140266
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 28.37 in |
Overall Depth | 26-1/2 in |
Overall Height | 28.37" |
Width | 15 in |
Depth | 26.5" |
Overall Width | 15" |
Inside Drawer Height (In.) | 10.55" |
Inside Drawer Height | 10.55 in |
Inside Drawer Depth (In.) | 25.17" |
Inside Drawer Width | 12.05 in |
Inside Drawer Depth | 25.17 in |
Inside Drawer Width (In.) | 12.05" |
Details
Color | Putty |
Number of Drawers | 2 |
Series | Commercial Vertical - 26.5" Deep |
Features | Two Drawers—Full metal follower block keeps files upright and organized. |
Standards | GREENGUARD Gold Certified; Meets or Exceeds ANSI/BIFMA Standards; TAA Compliant |
Top Material | Steel |
Base Material | Steel |
Item | File Cabinets |
Configuration | File |
Weight Capacity-File Drawer | 54.4 lb |
Description
This commercial grade vertical file cabinet is perfect for business, educational, or personal offices. This cabinet feature a classic design and is constructed with high quality durable materials that are suitable for heavy-duty use. Ships fully assembled and is ready to accept letter width hanging file folders. Non-porous surface is easy to clean and disinfect. Each drawer includes 80% extension ball-bearing slides for smooth drawer action. Even fully loaded, these drawers open with ease. The aluminum handles and label holder are durable and functional making it easy to access and label drawer contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Adjustable Table, 48" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF48-DW)
- COSCO Casual 24.05 in. W X 48 in. L Rectangular Folding Table (14-146-WSP2)
- LUXOR PURPLE 26" TUFFY W/BLACK LEGS (WT26P-B)
- OFFICE STAR Adjustable Arms, Fits Mfr No 13-67N20D (A15)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Putty, Letter (HVF1541PY)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- HIRSH INDUSTRIES 17548 Putty Four-Drawer Vertical Legal File Cabinet - 18'' x 25'' x 52'' (42017548)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- HIRSH INDUSTRIES 18575 Black Mobile Pedestal Letter File Cabinet with 2 Box Drawers & 1 File Drawer (42018575)
- WE'RE IT Desk it, Ultra Premium Series 34" 2 Drawer Locking Lateral File with File Bars, Grey Oak (UP112-GO)
- Hirsh Industries File Cabinets