Hirsh Industries

14954 Putty Two-Drawer Lateral File Cabinet - 30'' x 18 5/8'' x 28''


product price: $637.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your important files safe and organized with this Hirsh Industries 14954 putty two-drawer lateral file cabinet with monochromatic handles. Great for any business or professional office this cabinet is built to be a convenient addition helping you keep patient client or project files organized without cluttering up desk space. Plus the durable construction and hard baked enamel finish ensure that this filing cabinet will withstand everyday use.When you need to outfit your office space this filing cabinet is a great professional choice. Designed to handle your load of heavy files folders and supplies this cabinet is great for use along walls beside workstations or under counters. This cabinet utilizes the weight of a brick concealed beneath the bottom to keep it upright without being anchored to a wall. Since it features a finished top you can even use the top of the cabinet as additional storage or display space.For smooth operation and easy access to the files you need each drawer features a precision ball bearing suspension. An integrated lock and interlock system allow you to keep your files protected from unauthorized personnel. The lock is core removable in case you ever need to re-key the filing cabinet. It is also made from up to 30% recycled material to help you maintain a green business model.Overall Dimensions:Width: 30''Depth: 18 5/8''Height: 28''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.