Shop All File Cabinets
Hirsh Industries
14416 Black Two-Drawer Vertical Letter File Cabinet - 15'' x 26 1/2'' x 28 3/8''
Mfr # 42014416
Zoro # G811518647
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42014416
- Zoro # G811518647
- Country of Origin China
- Category File Cabinets
Description
Keep your important files safe and organized with this Hirsh Industries 14416 black two-drawer vertical letter file cabinet. Great for any business or professional office this cabinet is built to be a space-saving addition helping you keep letter-size patient client or project files organized without cluttering up wall or desk space. Featuring convenient thumb latches you can be confident that the drawers won't slide open by accident. Plus the durable construction double wall drawer fronts and hard baked enamel finish ensure that this filing cabinet will withstand everyday use.For smooth operation and easy access to the files you need each drawer features a precision ball bearing suspension and follower blocks. Its drawers have tall sides that eliminate the need for hang rails while still accommodating hanging files and an integrated lock allows you to keep your files protected from non-authorized personnel. The lock is core removable in case you ever need to re-key the filing cabinet. It also features label holders on the front for easy organization and is made from up to 30% recycled material to help you maintain a green business model.Overall Dimensions:Width: 15''Depth: 26 1/2''Height: 28 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (HITL1.A.H.U.CU10.T.SB)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- HON Single Cross Rails for 30" and 36" Lateral Files, Gray, 4/Pack (H919491)
- EYECATCHER 39 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind, Mahogany (EY2511685)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- HIRSH INDUSTRIES 17548 Putty Four-Drawer Vertical Legal File Cabinet - 18'' x 25'' x 52'' (42017548)
- HIRSH INDUSTRIES 18575 Black Mobile Pedestal Letter File Cabinet with 2 Box Drawers & 1 File Drawer (42018575)
- HIRSH INDUSTRIES 36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16065)
- HIRSH INDUSTRIES 30 in W 2 Drawer File Cabinets, Black, Legal; Letter; A4 (14971)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- Hirsh Industries File Cabinets