Shop All Dollies
Hirsh
Cabinet Dolly, Lateral Files, Storage Cabinets, Adjustable
Mfr # 15030
Zoro # G5771915
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Assembled No
- Platform Width 36 in
- Features Cabinet Dolly makes lateral files or storage cabinets mobile, Adjustable to 30", 36", and 42" widths, Adjustable for 18", 18.63", 19.25", and 24" depths, Includes four heavy duty casters, two locking
- Platform Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Width | 36 in |
Platform Height | 4 in |
Overall Depth | 18.625 in |
Details
Color | Black |
Item | Commercial Accessories |
Assembled | No |
Features | Cabinet Dolly makes lateral files or storage cabinets mobile, Adjustable to 30", 36", and 42" widths, Adjustable for 18", 18.63", 19.25", and 24" depths, Includes four heavy duty casters, two locking |
Platform Material | Steel |
Includes | Casters |
Weight | 20 lb |
Shape | Rectangle |
Description
Commercial Cabinet Dolly,Lateral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 9/32” Regular and Quik-Alloy® Sling Hooks (7506495)
- CASTERHQ Roller Bearing, 5/8" IDx1-3/16" ODx1-3/4" Length (BR63-175)
- GENIE Single Joystick, Hall Effect (137634GT)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Silver (EN2802TX6)
- GROVES 72 L Glass Dolly (GD-72)
- VESTIL Adjustable Tote Dolly, 2000 lb Capacity (ATD-1622-4)
- VESTIL Red Steel Corner Mover Dolly 1200 lb Capacity Per Set 4 Pack (CMD-S-300-4PK)
- ZORO SELECT Adjustable Dolly, Cap 3000 lb, 24-1/2x34 (48J132)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- PROSOURCE Dolly Furniture Poly 30X18In (PFD-3018)
- GLOBAL INDUSTRIAL Hardwood Dolly - Rubber Bumpered Ends Deck, 30 x 18, 1200 Lb. Capacity (952168B)
- Hirsh Hand Trucks & Dollies