Shop All Boltless Shelving
Hirsh
Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel
Mfr # 17126
Zoro # G5771958
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Material Steel
- Decking Material Particle Board
- Finish Powder Coated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17126
- Zoro # G5771958
- UPC # 029404171260
- Country of Origin Viet Nam
- Category Boltless Shelving
Dimensions
Depth | 16" |
Height | 60" |
Width | 36" |
Details
Item | Rivet Shelving |
Number of Shelves | 5 |
Material | Steel |
Decking Material | Particle Board |
Finish | Powder Coated |
Color | Black |
Shelf Capacity | 3800 lb. |
Load Capacity | 3800 lb |
Description
Rivet Shelving,5 Shelf,60Hx36Wx16 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (17-6)
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, Black, 12 inch height (9910121890)
- 80/20 5 Hole 90 Degree Joining Plate (25-4151)
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (19454)
- HIRSH Boltless Shelving Unit, 24 in D x 48 in W x 72 in H, 5 Shelves, Steel (19453)
- HIRSH Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel (17313)
- HIRSH Boltless Shelving Unit, 16"D x 30"W x 60"H, 4 Shelves, Steel (17125)
- HIRSH Boltless Shelving Unit, 18 in D x 36 in W x 72 in H, 5 Shelves, Steel (17127)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4824S-3W)
- Hirsh Boltless Shelving