Shop All File Cabinets
Hirsh
5 Drawer Lateral File Cabinet, White, Legal/Letter
Mfr # 23699
Zoro # G7266507
product price: $722.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$722.99
Free 30-Day Returns
Key Features
- Color White
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 5
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 23699
- Zoro # G7266507
- UPC # 029404236990
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 67 5/8 in |
Inside Drawer Width | 26 3/8 in |
Overall Width | 30 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Width | 30 in |
Storage Cabinet Height | 67 5/8 in |
Description
Lateral File Cabinet, Color White, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 18 5/8 in, Overall Height 67 5/8 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 26 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- BAXTON STUDIO Merida Glam Brushed Gold Metal and Natural Brown Wood 2-Tier Over Bed Queen Size Storage (182-11624-Zoro)
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- CARSON Carson Desk L-Shaped Weathered Dove (IMCA386R-KIT)
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17634)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Light Gray, Letter (17650)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23697)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Putty, Letter (17891)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Letter (4P1831-CPA)
- Hirsh File Cabinets