Shop All File Cabinets
Hirsh
36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter
Mfr # 17640
Zoro # G1862338
product price: $828.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$828.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 5
- Overall Depth 18 5/8 in
- Overall Height 67 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17640
- Zoro # G1862338
- UPC # 029404176401
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 67 5/8 in |
Width | 36" |
Overall Width | 36 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Width | 32 3/8 in |
Inside Drawer Depth | 16 in |
Storage Cabinet Width | 36 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 67 5/8 in |
Description
Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 18 5/8 in, Overall Height 67 5/8 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" ALBSTR BL 60X64"" (MAX6064AL)
- ELECTROLUX Ice Stripper (5304469378)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- COLGATE Colgate 146157 CPC 90 oz Palmolive Original Dish Soap; Case of 4 (146157 CPC)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17639)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17632)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Putty, Letter (17633)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19357)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23744)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7049)
- Hirsh File Cabinets