Shop All File Cabinets
Hirsh
42" W 5 Drawer Lateral File Cabinet, Light Gray, Letter
Mfr # 17650
Zoro # G4314950
product price: $860.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$860.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 67-5/8"
- Material Steel
- Number of Drawers 5
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17650
- Zoro # G4314950
- UPC # 29404176500
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 67-5/8" |
Overall Depth | 18 5/8 in |
Overall Height | 67 5/8 in |
Width | 42" |
Depth | 18-5/8" |
Overall Width | 42 in |
Inside Drawer Width | 38 3/8 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Height | 67 5/8 in |
Storage Cabinet Width | 42 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 18 5/8 in, Overall Height 67 5/8 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Sand, Letter/Legal (DWR6618SD)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-GREY-GG)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Cloud Gray Fabric (1190908)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter (17649)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17651)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24250)
- HIRSH 30 in W SOHO Lateral, Charcoal (24084)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22650)
- FIREKING 20-13/16" W 2 Drawer File Cabinet, Parchment, Legal (2P2131-CPA)
- Hirsh File Cabinets