Shop All File Cabinets
Hirsh
42" W 5 Drawer File Cabinet, Black, Letter
Mfr # 17976
Zoro # G4314801
product price: $1,049.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,049.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 68-5/8"
- Material Steel
- Number of Drawers 5
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17976
- Zoro # G4314801
- UPC # 29404179761
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 68-5/8" |
Overall Depth | 18 5/8 in |
Overall Height | 68 5/8 in |
Width | 42" |
Depth | 18-5/8" |
Overall Width | 42 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 38 3/8 in |
Storage Cabinet Height | 68 5/8 in |
Storage Cabinet Width | 42 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 18 5/8 in, Overall Height 68 5/8 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 29" H, Plastic Top, White (RB-72R-GG)
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- COMPONENT HARDWARE Lid Cover Bracket Assemb, Stainless Steel (J33-1532)
- KD MOBILIARIO 30 x 60 in. Hot Charmander Beach Towel (KD3589525)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17635)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24251)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23750)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (17546)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (17549)
- Hirsh File Cabinets