Shop All File Cabinets
Hirsh
42" W 4 Drawer Lateral File Cabinet, Light Gray, Letter
Mfr # 17461
Zoro # G4315005
product price: $715.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17461
- Zoro # G4315005
- UPC # 29404174612
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Width | 42" |
Depth | 18-5/8" |
Overall Width | 42 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 38 3/8 in |
Storage Cabinet Width | 42 in |
Storage Cabinet Height | 52 1/2 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60850-79)
- BAXTON STUDIO Hale Modern and Contemporary Oak Finished Wood 2-Drawer Nightstand (174-11211-Zoro)
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- BLUM Metabox C-15 3/4 Extension Sides Narrow 16 in. White Set (320N4000C15)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17647)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Putty, Letter (17459)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17973)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17636)
- STOREX DRAWER, FILE, 18"", BK (STX61265B01C)
- Hirsh File Cabinets