Shop All File Cabinets
Hirsh
42" W 3 Drawer Lateral File Cabinet, Putty, Letter
Mfr # 17643
Zoro # G4315075
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 40-1/4"
- Material Steel
- Number of Drawers 3
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 17643
- Zoro # G4315075
- UPC # 29404176432
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 40-1/4" |
Overall Depth | 18 5/8 in |
Overall Height | 40 1/4 in |
Width | 42" |
Depth | 18-5/8" |
Overall Width | 42 in |
Inside Drawer Width | 38 3/8 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Width | 42 in |
Storage Cabinet Height | 40 1/4 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 5/8 in, Overall Height 40 1/4 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- INFINITY INSTRUMENTS Metro - 9in White Office Wall Clock, Battery Operated (14220WH-3364)
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Black, Letter (17644)
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter (23699)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19328)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- HIRSH 15" W 3 Drawer File Pedestal, Charcoal, Letter (21116)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- SAUDER Clifford Place Lateral File Natural Mapl (433359)
- Hirsh File Cabinets