Shop All File Cabinets
Hirsh
42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter
Mfr # 17646
Zoro # G4315048
product price: $554.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 40-1/4"
- Material Steel
- Number of Drawers 3
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17646
- Zoro # G4315048
- UPC # 29404176463
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 40-1/4" |
Overall Depth | 18 5/8 in |
Overall Height | 40 1/4 in |
Width | 42" |
Depth | 18-5/8" |
Overall Width | 42 in |
Inside Drawer Width | 38 3/8 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Depth | 16 in |
Storage Cabinet Width | 42 in |
Storage Cabinet Height | 40 1/4 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Charcoal, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 5/8 in, Overall Height 40 1/4 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion Office Desk with 2 Drawers, 60in x 24in, Gray (670072GY)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 12x19 (MA0396-C1219GG)
- TRADEMARK FINE ART Bill Bell 'Blue Room' Canvas Art, 18x18 (ALI25615-C1818GG)
- TRADEMARK FINE ART Color Bakery 'Fallen Gold I' Canvas Art, 24x24 (ALI4931-C2424GG)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Medium Tone, Letter (19830)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Black, Letter (17644)
- HIRSH 42" W 5 Drawer File Cabinet, Putty, Letter (17972)
- HIRSH 2 Drawer File Cabinet, Light Gray, Letter (22732)
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- HON 15 in W 3 Drawer File Cabinets, Slate Teak (HONPLPMBBFLS1)
- Hirsh File Cabinets