Shop All File Cabinets
Hirsh
42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter
Mfr # 17642
Zoro # G4315090
product price: $475.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17642
- Zoro # G4315090
- UPC # 29404176425
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Overall Depth | 18 5/8 in |
Overall Height | 28 in |
Width | 42" |
Depth | 18-5/8" |
Overall Width | 42 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 38 3/8 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Width | 42 in |
Storage Cabinet Height | 28 in |
Description
Lateral File Cabinet, Color Charcoal, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 5/8 in, Overall Height 28 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- FLASH FURNITURE Black Task Office Chair, 29 in W 29" L 42-3/4" H, Adjustable Padded, Leather Seat, Hercules Series (GO-2073-LEA-GG)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Medium Tone, Letter (19829)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- HIRSH 15" W 3 Drawer Desk Pedestal, Charcoal (19322)
- HIRSH 36" W 5 Drawer File Cabinet, Putty, Letter (17901)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17973)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- Hirsh File Cabinets