Shop All File Cabinets
Hirsh
4 Drawer Vertical File Cabinet, Charcoal, Letter
Mfr # 24067
Zoro # G0744557
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- File Size Letter
- Material Steel
- Number of Drawers 4
- Overall Depth 26 1/2 in
- Overall Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 24067
- Zoro # G0744557
- UPC # 029404240676
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Overall Depth | 26 1/2 in |
Overall Height | 52 in |
Inside Drawer Depth | 25 1/8 in |
Overall Width | 15 in |
Inside Drawer Width | 12 in |
Inside Drawer Height | 10 1/2 in |
Storage Cabinet Width | 15 in |
Storage Cabinet Height | 52 in |
Storage Cabinet Depth | 26 1/2 in |
Description
Vertical File Cabinet, Color Charcoal, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 26 1/2 in, Overall Height 52 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Vertical Desktop Sorter, Oak (9419MO)
- TRADEMARK FINE ART Rusty Frentner 'Red Tailed Hawk' Canvas Art, 18x24 (ALI33210-C1824GG)
- PALACEDESIGNS 16 x 16 in. Navy Velvet Modern Throw Pillow (PA2627664)
- VOLLRATH Caster 4 Swivel Brake (26961-1)
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- HIRSH 36 in W Commercial Lateral, Lava Red (24255)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17636)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- Hirsh File Cabinets