Shop All File Cabinets
Hirsh
4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter
Mfr # 23750
Zoro # G7266787
product price: $631.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$631.99
Free 30-Day Returns
Key Features
- Color Arctic Silver
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 4
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 23750
- Zoro # G7266787
- UPC # 029404237508
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Inside Drawer Width | 38 3/8 in |
Overall Width | 42 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 52 1/2 in |
Storage Cabinet Width | 42 in |
Description
Lateral File Cabinet, Color Arctic Silver, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Iden ModernDark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King (192-11545-ZORO)
- SAUDER Coral Cape Coffee Table Sma , Durable, 1 in. thick top with herringbone pattern (423809)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-M)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19309)
- HIRSH 30" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (19439)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (18578)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- Hirsh File Cabinets