Shop All File Cabinets
Hirsh
36" W 4 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter
Mfr # 17455
Zoro # G1856738
product price: $623.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$623.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 4
- Overall Depth 18 5/8 in
- Overall Height 52 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17455
- Zoro # G1856738
- UPC # 029404174551
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Width | 36" |
Overall Width | 36 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 32 3/8 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Height | 52 1/2 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Width | 36 in |
Description
Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 29" Chrome/Black Stool (B229-BK)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- KFI Rectangle KFI Midtown 3.5 x 8 FT Conference Table, Designer White Finish, Bistro Height, 42 W, 96 L (F4296-BMT3672-41-D354)
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17454)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (17453)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (18577)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, Slotted Shelf, Letter Depth, Light Gray (XSLT-T47)
- Hirsh File Cabinets