Shop All File Cabinets
Hirsh
42" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter
Mfr # 17460
Zoro # G1862380
product price: $626.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Key Features
- Color Black
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 4
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17460
- Zoro # G1862380
- UPC # 029404174605
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Width | 42" |
Overall Width | 42 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 38 3/8 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Height | 52 1/2 in |
Storage Cabinet Width | 42 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 42 in W, 72 in L (4EEZ2)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (1110)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (20962)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- HIRSH 36" W 2 Drawer File Cabinet, Charcoal, Letter (17631)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (17461)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Black, Letter (14977)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- SPACE SOLUTIONS 30" W 2 Drawer File Cabinet, Charcoal, Letter/Legal (20228)
- Hirsh File Cabinets