Shop All File Cabinets
Hirsh
36" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter
Mfr # 17454
Zoro # G1856701
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$623.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 4
- Overall Depth 18 5/8 in
- Overall Height 52 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 17454
- Zoro # G1856701
- UPC # 029404174544
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Width | 36" |
Overall Width | 36 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 32 3/8 in |
Storage Cabinet Width | 36 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 52 1/2 in |
Description
Lateral File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 30" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H434.L.P)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 19/32", PK25 (CTB 17B)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17455)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (17453)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Black, Letter (14980)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Putty, Letter (17459)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- Hirsh File Cabinets