Shop All File Cabinets
Hirsh
36" W 5 Drawer Lateral File Cabinet, Black, A4/Legal/Letter
Mfr # 17639
Zoro # G1862347
product price: $828.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$828.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 5
- Overall Depth 18 5/8 in
- Overall Height 67 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17639
- Zoro # G1862347
- UPC # 029404176395
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 67 5/8 in |
Width | 36" |
Overall Width | 36 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 32 3/8 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Width | 36 in |
Storage Cabinet Height | 67 5/8 in |
Description
Lateral File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 18 5/8 in, Overall Height 67 5/8 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, Black (I 3683)
- PROSOURCE Leg Tip Rubber 7/8 Inch White (FE-50644-PS)
- KATHY IRELAND Down Alternative Comforters, Sage, Twin (GPKI130101-1549558083419)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17640)
- HIRSH 15" W 4 Drawer File Cabinet, Light Gray, Letter (17547)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Putty, Letter (17889)
- HIRSH 18" W 2 Drawer Vertical File Cabinet, Light Gray, Legal (14414)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (20962)
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Pearl White (20227)
- Hirsh File Cabinets