Shop All File Cabinets
Hirsh
36" W 5 Drawer File Cabinet, Putty, Letter
Mfr # 17901
Zoro # G4314856
product price: $897.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$897.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 68-5/8"
- Material Steel
- Number of Drawers 5
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17901
- Zoro # G4314856
- UPC # 29404179013
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 68-5/8" |
Overall Depth | 18 5/8 in |
Overall Height | 68 5/8 in |
Width | 36" |
Depth | 18-5/8" |
Overall Width | 36 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Width | 32 3/8 in |
Inside Drawer Depth | 16 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 68 5/8 in |
Storage Cabinet Width | 36 in |
Description
Lateral File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 18 5/8 in, Overall Height 68 5/8 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- NUDELL Leatherette Frame 8.5x11 Blue, PK2 (21201)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ Heavy Duty Birchwood Folding Banquet Table, 60" Round (HD5-60R)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23705)
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- HIRSH INDUSTRIES Lateral File 42 Wide 3-Drawer, Black, (14998)
- Hirsh File Cabinets