Shop All File Cabinets
Hirsh
36" W 5 Drawer File Cabinet, Putty, Letter
Mfr # 17898
Zoro # G4314871
product price: $690.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$690.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 5
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17898
- Zoro # G4314871
- UPC # 29404178986
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 52-1/2" |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Width | 36" |
Depth | 18-5/8" |
Overall Width | 36 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Width | 32 3/8 in |
Inside Drawer Depth | 16 in |
Storage Cabinet Height | 52 1/2 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Width | 36 in |
Description
Lateral File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THESIS Thesis Ultra Plush Solid Blanket (00142)
- MIDWEST FASTENER 3/4" Black Plastic Square Inside Tips 5PK (76681)
- PREMIUM Premium PFF082 8 in. Personal Desk Fan (PFF082)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17899)
- HIRSH 15 in W 2 Drawer Pedestal Files, Charcoal, Letter (21118)
- HIRSH 15" W 4 Drawer File Cabinet, Light Gray, Letter (17547)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (18578)
- HIRSH 28-1/2" W 4 Drawer File Cabinet, Black, Letter (18773)
- HIRSH 36" W 2 Drawer File Cabinet, Light Gray, Letter (17452)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- Hirsh File Cabinets