Shop All File Cabinets
Hirsh
36" W 3 Drawer Lateral File Cabinet, Putty, Letter
Mfr # 17633
Zoro # G4315249
product price: $568.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$568.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 40-1/4"
- Material Steel
- Number of Drawers 3
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17633
- Zoro # G4315249
- UPC # 29404176333
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 40-1/4" |
Overall Depth | 18 5/8 in |
Overall Height | 40 1/4 in |
Width | 36" |
Depth | 18-5/8" |
Overall Width | 36 in |
Inside Drawer Width | 32 3/8 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Depth | 16 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 40 1/4 in |
Storage Cabinet Width | 36 in |
Description
Lateral File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 5/8 in, Overall Height 40 1/4 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON Carson Desk and Return Weathered Dove (IMCA684R-KIT)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65387)
- FELLOWES Lit Organizer, 24 Sec, 29x11-7/8x23-7/16 (25043)
- TRUE Cutting Board, Poly, 48" x 19" x 1/2" (810839)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17636)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17635)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17634)
- HIRSH 36" W 5 Drawer File Cabinet, Putty, Letter (17898)
- HIRSH 42" W 5 Drawer File Cabinet, Putty, Letter (17972)
- HIRSH 15" W 3 Drawer Desk Pedestal, Putty (19302)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- Hirsh File Cabinets