Shop All File Cabinets
Hirsh
36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter
Mfr # 17635
Zoro # G4315221
product price: $540.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$540.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 40-1/4"
- Material Steel
- Number of Drawers 3
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17635
- Zoro # G4315221
- UPC # 29404176357
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 40-1/4" |
Overall Depth | 18 5/8 in |
Overall Height | 40 1/4 in |
Width | 36" |
Depth | 18-5/8" |
Overall Width | 36 in |
Inside Drawer Width | 32 3/8 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Width | 36 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 40 1/4 in |
Description
Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 5/8 in, Overall Height 40 1/4 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Harlow Mid-century Modern White and Walnut Wood 3-drawer Chest (121-6782)
- RAINBRELLA UMBRELLA AUTO 42"" BLK (48134)
- KASON Reversible Cam-Rise Hinge, 1-7/8" Offset (11245000080)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Putty, Letter (17633)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17636)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23744)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Black, Letter (17644)
- HIRSH 30 in W SOHO Lateral, Black (24081)
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Stone (16870)
- Hirsh File Cabinets