Shop All File Cabinets
Hirsh
36" W 3 Drawer Lateral File Cabinet, Black, Letter
Mfr # 19627
Zoro # G4314899
product price: $539.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$539.99
Free 30-Day Returns
Key Features
- Color Black
- File Size A4/Legal/Letter
- Height 60"
- Material Steel
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 19627
- Zoro # G4314899
- UPC # 29404196270
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 60" |
Overall Depth | 18 5/8 in |
Overall Height | 60 in |
Width | 36" |
Depth | 18-5/8" |
Overall Width | 36 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 32 3/8 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Width | 36 in |
Storage Cabinet Height | 60 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 5/8 in, Overall Height 60 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Cafe Bar Stool, Plastic Seat, Black (8810B-11-10)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Aluminum, Adjustable (65671010)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-DENIM-GG)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- HIRSH 15" W 3 Drawer Desk Pedestal, White (19353)
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- HIRSH 36" W 2 Drawer File Cabinet, Charcoal, Letter (17631)
- Hirsh File Cabinets