Shop All File Cabinets
Hirsh
36 in W Commercial Lateral, Screamin' Green
Mfr # 24256
Zoro # G8353844
original price:
$628.95
6% off
new price: $586.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$586.99
Free 30-Day Returns
Key Features
- Height 52.5 in
- Material Steel
- Overall Depth 18.625 in
- Width 36 in
- Features Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 24256
- Zoro # G8353844
- UPC # 29404242564
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 52.5 in |
Overall Depth | 18.625 in |
Width | 36 in |
Details
Color | Screamin' Green |
Material | Steel |
Features | Limited Lifetime Warranty |
Item | Commercial Lateral |
Includes | Locking |
Standards | Commercial ANSI/BIFMA,Greenguard ,TAA Compliant |
Description
This 36" wide 4 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean and disinfect. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI/BIFMA standards. TAA compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- OFFICE STAR Executive Chair, Mesh, 18-13/16" to 23-1/16" Height, Black (55403)
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- HIRSH 30" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (14957)
- HIRSH 18" W 2 Drawer File Cabinet, Light Gray, Legal (14420)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (19306)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (17549)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H684.L.S)
- Hirsh File Cabinets