Shop All File Cabinets
Hirsh
36 in W Commercial Lateral, Screamin' Green
Mfr # 24253
Zoro # G8353774
product price: $533.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Height 40.25 in
- Material Steel
- Overall Depth 18.625 in
- Width 36 in
- Standards Commercial ANSI/BIFMA,Greenguard ,TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 24253
- Zoro # G8353774
- UPC # 29404242533
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 40.25 in |
Overall Depth | 18.625 in |
Width | 36 in |
Details
Color | Screamin' Green |
Material | Steel |
Standards | Commercial ANSI/BIFMA,Greenguard ,TAA Compliant |
Features | Limited Lifetime Warranty |
Item | Commercial Lateral |
Includes | Locking |
Description
This 36" wide 3 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean and disinfect. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI/BIFMA standards. TAA compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Base Cabinet, 1 Drawer, Asian Night (1701AN)
- BETCO Clario Touch Free Black Dispenser Automatic Black (9196800)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- REGENCY Black Side Chair, 33" W 26" L 35" H, Fixed, Leather Seat, Crusoe Series (1106BK)
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24254)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23701)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- HIRSH 36" W 5 Drawer File Cabinet, Putty, Letter (17898)
- FLASH FURNITURE 3-Drawer Filing Cabinet, Black (HZ-CHPL-01-BK-GG)
- Hirsh File Cabinets