Shop All File Cabinets
Hirsh
36 in W Commercial Lateral, Screamin' Green
Mfr # 24250
Zoro # G8353738
product price: $394.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Height 28 in
- Material Steel
- Overall Depth 18.625 in
- Width 36 in
- Includes Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 24250
- Zoro # G8353738
- UPC # 29404242502
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 28 in |
Overall Depth | 18.625 in |
Width | 36 in |
Details
Color | Screamin' Green |
Material | Steel |
Item | Commercial Lateral |
Includes | Locking |
Features | Limited Lifetime Warranty |
Standards | Commercial ANSI/BIFMA,Greenguard ,TAA Compliant |
Description
This 36" wide 2 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean and disinfect. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI/BIFMA standards. TAA compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Queen, Bone (Mainspread)
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 5-Drawer Wood Chest (157-9535)
- OFFICESOURCE Serene Collection Task Chair with Black Frame (S13MBVSVBK)
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17639)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19309)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Medium Tone, Letter (19830)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (20962)
- HIRSH 18" W 5 Drawer File Cabinet, Black, Legal (17781)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (19440)
- Hirsh File Cabinets