Shop All File Cabinets
Hirsh
36 in W Commercial Lateral, Lava Red
Mfr # 24258
Zoro # G8353792
product price: $766.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$766.99
Free 30-Day Returns
Key Features
- Height 67.625 in
- Material Steel
- Overall Depth 18.625 in
- Width 36 in
- Standards Commercial ANSI/BIFMA,Greenguard ,TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 24258
- Zoro # G8353792
- UPC # 29404242588
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 67.625 in |
Overall Depth | 18.625 in |
Width | 36 in |
Details
Color | Lava Red |
Material | Steel |
Standards | Commercial ANSI/BIFMA,Greenguard ,TAA Compliant |
Item | Commercial Lateral |
Features | Roll-out binder storage and posting shelf standard |
Includes | Locking |
Description
This 36" wide 5 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean and disinfect. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. The top drawer features a roll-out shelf designed to accommodate 3-ring binders. Unit includes hang rails, magnetic label holders, posting shelf, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI/BIFMA standards. TAA compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Cain Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, White (TB36RNDWH44GY)
- MARTIN YALE Catalog Rack, 1" Ring Section (RS3)
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 35x47 (M212-C3547GG)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17640)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Putty, Letter (17633)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Putty, Letter (14973)
- HIRSH 15" W 3 Drawer File Pedestal, Charcoal, Letter (21116)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23750)
- Hirsh File Cabinets