Shop All File Cabinets
Hirsh
36 in W Commercial Lateral, Lava Red
Mfr # 24252
Zoro # G8353826
product price: $534.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$534.99
Free 30-Day Returns
Key Features
- Height 40.25 in
- Material Steel
- Overall Depth 18.625 in
- Width 36 in
- Standards Commercial ANSI/BIFMA,Greenguard ,TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 24252
- Zoro # G8353826
- UPC # 29404242526
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 40.25 in |
Overall Depth | 18.625 in |
Width | 36 in |
Details
Color | Lava Red |
Material | Steel |
Item | Commercial Lateral |
Standards | Commercial ANSI/BIFMA,Greenguard ,TAA Compliant |
Features | Limited Lifetime Warranty |
Includes | Locking |
Description
This 36" wide 3 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean and disinfect. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI/BIFMA standards. TAA compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- REGENCY Regency Kee 48 x 24 in. Mobile Desk- Mahogany Top, Black Legs (MDCL4824MHBK)
- KANTEK Mobile Printer Stand, Black, Plastic (KTKPS540)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (19440)
- HIRSH 30 in W SOHO Lateral, Black (24081)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23697)
- HIRSH 15" W 4 Drawer File Cabinet, Light Gray, Letter (17547)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22651)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- Hirsh File Cabinets