Shop All File Cabinets
Hirsh
36 in W Commercial Lateral, Classic Blue
Mfr # 24251
Zoro # G8353765
product price: $388.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$388.99
Free 30-Day Returns
Key Features
- Height 28 in
- Material Steel
- Overall Depth 18.625 in
- Width 36 in
- Features Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 24251
- Zoro # G8353765
- UPC # 29404242519
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 28 in |
Overall Depth | 18.625 in |
Width | 36 in |
Details
Color | Classic Blue |
Material | Steel |
Features | Limited Lifetime Warranty |
Item | Commercial Lateral |
Standards | Commercial ANSI/BIFMA,Greenguard ,TAA Compliant |
Includes | Locking |
Description
This 36" wide 2 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean and disinfect. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI/BIFMA standards. TAA compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quartz Clock, 10 in. H, Silver (48PD14)
- BAXTON STUDIO Winda Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9167)
- DYNAREX Disposable Underpads, 23x36In, 45 g, PK150 (1343)
- VERSA PRODUCTS Art Table, 30" D, 48" W, 26" to 42" H, Cherry, High Density Fiberboard (VT2014830-01-02)
- HIRSH 42" W 5 Drawer File Cabinet, Putty, Letter (17972)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (17545)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- HIRSH 15" W 2 Drawer File Pedestal, Charcoal, Letter (21120)
- HIRSH 18" W 2 Drawer File Cabinet, Light Gray, Legal (14420)
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Black, Letter (14980)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- Hirsh File Cabinets