Shop All File Cabinets
Hirsh
30" W 4 Drawer Lateral File Cabinet, Putty, Letter
Mfr # 14956
Zoro # G4315477
product price: $538.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 14956
- Zoro # G4315477
- UPC # 29404149566
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Width | 30" |
Depth | 18-5/8" |
Overall Width | 30 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 26 3/8 in |
Storage Cabinet Height | 52 1/2 in |
Storage Cabinet Width | 30 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 26 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- MONARCH SPECIALTIES Artificial Plant, 57" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9536)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Black (6218H-10)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (19440)
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23702)
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17458)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter, Legal, A4 (14971)
- DAVENPORT Stackable File Drawer - White, 6PK (DA529784)
- Hirsh File Cabinets