Shop All File Cabinets
Hirsh
30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter
Mfr # 14978
Zoro # G4315346
product price: $522.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 14978
- Zoro # G4315346
- UPC # 29404149788
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Width | 30" |
Depth | 18-5/8" |
Overall Width | 30 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Width | 26 3/8 in |
Storage Cabinet Width | 30 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 52 1/2 in |
Description
Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 26 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bath Towel, 24 x 54 In, White, PK12 (7135384)
- ZORO SELECT LCD Monitor Cabinet, 24-1/2" Wx22-1/2" D (460X53)
- DAP Blend Sticks, Light Wood (7079804101)
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17640)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23701)
- HIRSH 20 in. Deep Mobile File Cabinet 2 Drawer with XL Backpack Drawer, Letter Width, Arctic Silver (25034)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14412)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Putty, Letter (17889)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- Hirsh File Cabinets