Shop All File Cabinets
Hirsh
30" W 4 Drawer File Cabinet, Black, A4/Legal/Letter
Mfr # 14957
Zoro # G1856613
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$526.99
Free 30-Day Returns
Key Features
- Color Black
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 14957
- Zoro # G1856613
- UPC # 029404149573
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Width | 30" |
Overall Width | 30 in |
Inside Drawer Width | 26 3/8 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Depth | 16 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Width | 30 in |
Storage Cabinet Height | 52 1/2 in |
Description
Lateral File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 26 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K08-36RXT-11P)
- CHAMPION Vertical Blinds, 35"x48", White, 3.5" Vanes (703111)
- HIRSH 15 in W 2 Drawer Pedestal Files, Charcoal, Letter (21118)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- HIRSH 30 in W SOHO Lateral, Navy (24086)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- HIRSH 36 in W Commercial Lateral, Lava Red (24249)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- Hirsh File Cabinets