Shop All File Cabinets
Hirsh
30" W 3 Drawer Lateral File Cabinet, Putty, Letter
Mfr # 14973
Zoro # G4315407
product price: $496.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 40-1/4"
- Material Steel
- Number of Drawers 3
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 14973
- Zoro # G4315407
- UPC # 29404149733
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 40-1/4" |
Overall Depth | 18 5/8 in |
Overall Height | 40 1/4 in |
Width | 30" |
Depth | 18-5/8" |
Overall Width | 30 in |
Inside Drawer Width | 26 3/8 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 40 1/4 in |
Storage Cabinet Width | 30 in |
Description
Lateral File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 5/8 in, Overall Height 40 1/4 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 26 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE MidMod Writing Desk, 42 in. x 23.82 in. x 29.53 in., Espresso (UN60412-CC)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 29-1/2" H, Black, Iron, Table Top: Glass (NAN-WK-021A-GG)
- REGENCY Supernova Tablet Arm Loveseat- Grey/Ash Grey (7702NSAGGY)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0320-C1824GG)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (18575)
- HIRSH 36 in W Commercial Lateral, Lava Red (24255)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17634)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- Hirsh File Cabinets