Shop All File Cabinets
Hirsh
30" W 3 Drawer File Cabinet, Black, Letter, Legal, A4
Mfr # 14975
Zoro # G1813347
product price: $499.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Color Light Gray
- File Size Letter, Legal, A4
- Height 40.3"
- Material Steel
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 14975
- Zoro # G1813347
- UPC # 029404149757
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter, Legal, A4 |
Height | 40.3" |
Overall Depth | 18 5/8 in |
Overall Height | 40 1/4 in |
Width | 30" |
Depth | 18.6" |
Overall Width | 30 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Width | 26 3/8 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 40 1/4 in |
Storage Cabinet Width | 30 in |
Description
Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 5/8 in, Overall Height 40 1/4 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 26 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Modular Room Divider Wall System (MW-5348-FCG)
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 3-Seater Sofa (162-9799)
- ALL SEASONS All Seasons Down Alternative Comforter, Ivory, King (GP130309)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (18575)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Black, Letter (17644)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H312.P.L)
- Hirsh File Cabinets