Shop All File Cabinets
Hirsh
30" W 2 Drawer File Cabinet, Putty, Letter
Mfr # 19295
Zoro # G1862493
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$325.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 27-3/4"
- Material Steel
- Number of Drawers 2
- Overall Depth 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 19295
- Zoro # G1862493
- UPC # 029404192951
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 27-3/4" |
Overall Depth | 17 5/8 in |
Overall Height | 27 in |
Width | 30" |
Overall Width | 30 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 27 in |
Inside Drawer Height | 11 3/8 in |
Storage Cabinet Depth | 17 5/8 in |
Storage Cabinet Height | 27 3/4 in |
Storage Cabinet Width | 30 in |
Description
Lateral File Cabinet, Color Putty, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 17 5/8 in, Overall Height 27 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 27 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Glossy White (205150030)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter (19296)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (19306)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Putty, Letter (17889)
- HIRSH 36" W 2 Drawer File Cabinet, Black, Letter (17451)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114ES)
- Hirsh File Cabinets