Shop All File Cabinets
Hirsh
30" W 2 Drawer File Cabinet, Black, Letter, Legal, A4
Mfr # 14971
Zoro # G1813283
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$385.99
Free 30-Day Returns
Key Features
- Color Black
- File Size Letter, Legal, A4
- Height 28"
- Material Steel
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 14971
- Zoro # G1813283
- UPC # 029404149719
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter, Legal, A4 |
Height | 28" |
Overall Depth | 18 5/8 in |
Overall Height | 28 in |
Width | 30" |
Depth | 18.6" |
Overall Width | 30 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 26 3/8 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Width | 30 in |
Storage Cabinet Height | 28 in |
Description
Lateral File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 5/8 in, Overall Height 28 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 26 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Navy Wash Cloths , 12PK (WASH-NAVY)
- DREAMSEAT Xpression Pro Gaming Chair with Michigan State Spartans Sparty Logo (XZXPPRO032-PSCOL13224A)
- INFINITY INSTRUMENTS Retro Round Green Wall Clock, 15 in. (10940GR-15)
- TRADEMARK FINE ART Danhui Nai 'Paris Cafe I' Canvas Art, 35x47 (WAP10864-C3547GG)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (17461)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (20962)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17899)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- HIRSH 15" W 3 Drawer Desk Pedestal, Putty (19302)
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- Hirsh File Cabinets