Shop All Desks
Hirsh
30 in.x60 in. Standing Height Open Desk for Commercial/Home Office, Charcoal/Weathered Charcoal
Mfr # 23963
Zoro # G508657260
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 59 in
- Overall Depth 29.5 in
- Overall Height 40.25 in
- Material Steel, Laminate
- Weight 62 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 59 in |
Overall Depth | 29.5 in |
Overall Height | 40.25 in |
Details
Item | Commercial Desks |
Color | Charcoal / Weathered Charcoal |
Material | Steel, Laminate |
Weight | 62 lbs |
Description
Flexible design provides the ability to configure work-space solutions that support individual focus and teamwork. The 1 in. thick, laminated worksurface with square edges can be configured for left-handed or right-handed applications. Durable laminate covers sturdy particleboard for a dependable worksurface that is easy to clean and disinfect. Support beams are pre-assembled to the worksurface for easy assembly. Two grommets along one edge allow easy cord management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- KEYSTONE FABRICS Crank Bracket (CR12)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H682.L.S)
- GEC Offices To Go„¢ Pedestal Top in Mahogany - Executive Modular Furniture (SL22TOP-AML)
- HIRSH 23.6 in D, 59 in W, 29.9 in H, Black / Gray Elm, Steel (23940)
- HIRSH 29.5 in D, 59 in W, 29.9 in H, Black / Weathered Charcoal, Steel (23987)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20452)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- HIRSH 60 in.x24 in. Standing Height Open Desk for Commercial Office/Home Office, Black/Weathered Charcoal (23960)
- HIRSH 72 in.x30 in. Standing Height Open Desk for Commercial/Home Office, Charcoal/Weathered Charcoal (23961)
- SAUDER Cottage Road Corner Desk Mo , Formed corner design saves space (430060)
- Hirsh Desks