Shop All File Cabinets
Hirsh
30 in W SOHO Lateral, Putty
Mfr # 24082
Zoro # G1694064
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Key Features
- Height 27.75 in
- Material Steel
- Overall Depth 17.63 in
- Width 30 in
- Includes Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 24082
- Zoro # G1694064
- UPC # 29404240829
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 27.75 in |
Overall Depth | 17.63 in |
Width | 30 in |
Details
Color | Putty |
Material | Steel |
Includes | Locking |
Item | SOHO Lateral |
Standards | TAA Compliant |
Description
The 2 drawer 30" lateral file cabinet with full width J-pull handle is a durable, economical storage solution and is great for small spaces. The fully assembled steel construction with non-porous surface is easy to clean and disinfect. Smooth action ball-bearing suspension allows for a quiet drawer opening. Interlock allows only one drawer to open at a time for safety. Lock secures both drawers to keep your contents safe. Full high-side drawers provide storage for other office essentials. Designed for letter width hanging files. Three-quarter drawer opening prevents tipping.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Roasting Pan with Flat Rack Nonstick Oven Roaster, Drain Tray for Fat and Grease Kitchen Cookware (247602ITR)
- MARTEX BRENTWOOD Wash Towel, Cotton, Ecru, 1-3/4 lb., PK12 (7132409)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- FLASH FURNITURE Contemporary Chair, Leather, 18" to 21-1/2" Height, Fixed Arms, Black (GO-724H-BK-LEA-GG)
- HIRSH 30 in W SOHO Lateral, Charcoal (24084)
- HIRSH 30 in W SOHO Lateral, Arctic Silver (24083)
- HIRSH 30 in W SOHO Lateral, Navy (24086)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19357)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (19303)
- HIRSH 30 in W SOHO Lateral, Black (24081)
- AEROLOCK AeroLock: Chicago File Cabinet Series 1X1-7X6-60 Keys (AER-CK-15)
- Hirsh File Cabinets