Shop All File Cabinets
Hirsh
30 in W SOHO Lateral, Arctic Silver
Mfr # 24083
Zoro # G1694116
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.75 in
- Material Steel
- Overall Depth 17.63 in
- Width 30 in
- Includes Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 24083
- Zoro # G1694116
- UPC # 29404240836
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 27.75 in |
Overall Depth | 17.63 in |
Width | 30 in |
Details
Color | Arctic Silver |
Material | Steel |
Item | SOHO Lateral |
Includes | Locking |
Standards | TAA Compliant |
Description
The 2 drawer 30" lateral file cabinet with full width J-pull handle is a durable, economical storage solution and is great for small spaces. The fully assembled steel construction with non-porous surface is easy to clean and disinfect. Smooth action ball-bearing suspension allows for a quiet drawer opening. Interlock allows only one drawer to open at a time for safety. Lock secures both drawers to keep your contents safe. Full high-side drawers provide storage for other office essentials. Designed for letter width hanging files. Three-quarter drawer opening prevents tipping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- TRADEMARK FINE ART Fab Funky 'English Bulldog Tandem' Canvas Art, 18x24 (WAG00062-C1824GG)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H682.L.L)
- HIRSH 30 in W SOHO Lateral, Charcoal (24084)
- HIRSH 30 in W SOHO Lateral, Putty (24082)
- HIRSH 30 in W SOHO Lateral, Navy (24086)
- HIRSH 18" W 5 Drawer File Cabinet, Black, Legal (17781)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17899)
- GLOBAL EQUIPMENT Interion 36" Overhead Cabinet In Black (773230CAB)
- Hirsh File Cabinets