Shop All Desks
Hirsh
30 in D X 48 in W X 29.5 in H, Platinum / White, Steel
Mfr # 22657
Zoro # G1381267
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 30 in
- Overall Height 29.5 in
- Material Steel
- Weight 101 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48 in |
Overall Depth | 30 in |
Overall Height | 29.5 in |
Details
Item | Commercial Desks |
Color | Platinum / White |
Material | Steel |
Weight | 101 lbs |
Standards | Commercial ANSI/BIFMA,Greenguard ,TAA Compliant |
Includes | Locking, Casters |
Features | Meets or exceeds ANSI-BIFMA performance and safety standards |
Description
Teachers Desk,Mobile,30 In. x 48 In.,Single P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- FRIEDLAND Outside Roller Brckt 1Pr (55P-1PR)
- FLASH FURNITURE Round Laminate Table, 36" W X 36" L X 30" H, Laminate, Wood Grain (HDBF1001-GG)
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- HIRSH 30 in D X 60 in W X 29.5 in H, Black / Walnut, Steel (22658)
- HIRSH 23.6 in D X 59 in W X 40.25 in H, Black / Weathered Charcoal, Steel, Laminate (23960)
- HIRSH 23.6 in D X 70.9 in W X 29.9 in H, Black / Weathered Charcoal, Steel (23986)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20453)
- HIRSH Pedestal Desk, 30" D X 60" W X 29-1/2" H, Black/Walnut, Laminate (20101)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22200)
- BESTAR L Shaped Desk, 59-19/64" D X 59.3" W X 29.7" H, White, Melamine (29420-17)
- Hirsh Desks