Shop All File Cabinets
Hirsh
3 Drawer Lateral File Cabinet, White, Legal/Letter
Mfr # 23701
Zoro # G7266367
product price: $508.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$508.99
Free 30-Day Returns
Key Features
- Color White
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 3
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 23701
- Zoro # G7266367
- UPC # 029404237010
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 40 1/4 in |
Inside Drawer Width | 32 3/8 in |
Overall Width | 36 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Height | 40 1/4 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Width | 36 in |
Description
Lateral File Cabinet, Color White, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 5/8 in, Overall Height 40 1/4 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Heated Blanket - Fleece Throw Powered by 12V Auxiliary Power Winter Car by Green Camo (75-BPC-2007)
- TRADEMARK FINE ART Nadav Jonas 'Mountain Horizon Exposure' Canvas Art, 35x35 (1X09467-C3535GG)
- NUDELL Award Plaques, Horizontal/Vertical, 13"x10-1/2", Black Marble (NUD18815M)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- HIRSH 30 in W SOHO Lateral, Charcoal (24084)
- HIRSH 20 in. Deep Mobile File Cabinet 2 Drawer with XL Backpack Drawer, Letter Width, Arctic Silver (25034)
- HIRSH 36" W 2 Drawer File Cabinet, Black, Letter (17451)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22651)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Medium Tone, Letter (19830)
- ALERA 15.63 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA542822MY)
- Hirsh File Cabinets